Wall-Mount Clawfoot Tub Faucet, Antique Copper, Wall Mount

  • Mfr # KS266AC

  • Zoro # G3104625


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, 6" adjustable center, 1/2"-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Includes hand shower with 59 inch hose, 7-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Back flow preventer for anti-siphon
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS266AC
Zoro #
G3104625
UPC #
663370677625
Country of Origin
Taiwan, Province of China

Dimensions

Height
6
Width
7.25
Length
9.13
Item Height (Inch)
6
Item Width (Inch)
7.25
Item Length (Inch)
9.13

Details

Includes
Faucet; Mounting Hardware
Item
Wall-Mount Clawfoot Tub Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 2-hole installation, 6" adjustable center, 1/2"-14 NPT connection, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Includes hand shower with 59 inch hose, 7-3/16" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Back flow preventer for anti-siphon
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Antique Copper
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Valve Type
Ceramic Disc Cartridge
Handle Material
Metal
Material
Brass
Color
Antique Copper
Number of Handles
2
Weight
7.13
Handles Included
true
Prop 65 Label
true
Handle Style
Cross
Handshower Flow Rate (GPM)
1.8
Pulldown Spray
false
Spout Flow Rate (GPM)
7
Drain Included
No
Theme
Traditional
CEC Certified
true
UPC/CUPC Certified
true
DOE Certified
false
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Collection
Kingston
Faucet Holes
2
Pullout Spray
false
Item Weight (lbs)
7.13
Hose Included
true
Faucet Centers
6
Sidespray
false
Low Lead Compliant
false

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium antique copper finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.