Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Tub Wall Mount

  • Mfr # KS265SB

  • Zoro # G0855838


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower, 59" Hose
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS265SB
Zoro #
G0855838
UPC #
663370487286
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 4-5/16", Handle: 2-15/16"
Width
Handle: 2-15/16"
Item Length (Inch)
9.56
Item Width (Inch)
8.94
Item Height (Inch)
6

Details

Includes
Hand Shower, 59" Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Mounting Hole Center to Center
6"
Number of Handles
3
Faucet Finish
Satin Brass
Body Material
Brass
Faucet Handle Type
Cross
Faucet Operation
Standard
Handle Material
Metal
Material
Brass
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handle Style
Cross
Faucet Centers
6
Theme
Traditional
Drain Included
No
DOE Certified
true
Item Weight (lbs)
8.35
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Prop 65 Label
true
Pullout Spray
false
Low Lead Compliant
false
Handles Included
true
Handshower Included
Yes
Faucet Holes
2
Collection
Kingston
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
CEC Certified
true

Description

KS265SB 6 In. Adjustable Center Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.