Wall-Mount Clawfoot Tub Faucet, Brushed Brass, Wall Mount

  • Mfr # KS286SB

  • Zoro # G0856416


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS286SB
Zoro #
G0856416
UPC #
663370487583
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-15/16"
Item Width (Inch)
6
Item Height (Inch)
7.13
Item Length (Inch)
7.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Standards
CUPC Certified
Mounting Hole Center to Center
6"
Faucet Finish
Satin Brass
Body Material
Brass
Faucet Operation
Standard
Number of Handles
3
Faucet Handle Type
Cross
Handle Material
Metal
Material
Brass
Faucet Holes
2
Pulldown Spray
false
DOE Certified
true
Theme
Traditional
Low Lead Compliant
false
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
Collection
Essex
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Faucet Centers
6
Handshower Included
Yes
Hose Included
false
Prop 65 Label
true
Pullout Spray
false
Item Weight (lbs)
9.13
Spout Flow Rate (GPM)
7
Handles Included
true
Sidespray
false
Showerhead Included
No
Handle Style
Cross
Drain Included
No

Description

KS286SB 6 In. Adjustable Centerset Tub Fill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.