Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE19T8

  • Zoro # G0832309


product price:  $494.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower with 59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE19T8
Zoro #
G0832309
UPC #
663370459801
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-9/16", Spout: 3-3/8", Lever: 3-1/16"
Item Width (Inch)
5.44
Item Length (Inch)
9.25
Max Deck Thickness
1.25
Item Height (Inch)
10.94

Details

Includes
Hand Shower with 59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
Spout: 7.0 gpm; Shower Head: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Handle Material
Brass
Number of Handles
3
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8"
Material
Brass
Hose Included
true
CEC Certified
true
Drain Included
No
Faucet Centers
3-3/8
Handle Style
Lever
Theme
Traditional
UPC/CUPC Certified
true
Handshower Included
Yes
Pullout Spray
false
DOE Certified
true
Spout Flow Rate (GPM)
7
Handles Included
true
Handshower Flow Rate (GPM)
1.8
Faucet Holes
2
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Item Weight (lbs)
8.14
Sidespray
false
Low Lead Compliant
false
Collection
Vintage

Description

AE19T8 3-38 In. Wall Mount 3-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.