Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE53T8
  • Zoro # G0832853
product price: 
$
620.99
/ea
Free Shipping & Returns

Key Features

Includes
59" Shower Hose
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AE53T8
Zoro #
G0832853
UPC #
663370505386
Country of Origin
Taiwan, Province of China
Includes
59" Shower Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long Lasting Durability
Flow Rate
Spout: 7.0 gpm; Hand Shower: 1.8 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Body Material
Brass
Number of Handles
3
Faucet Finish
Brushed Nickel
Handle Material
Porcelain
Faucet Handle Type
Lever
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Material
Brass
Handle Style
Lever
Drain Included
No
Collection
Aqua Vintage
Spout Flow Rate (GPM)
7
Handles Included
true
Pulldown Spray
false
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
9.67
Showerhead Flow Rate (GPM)
0
Theme
Traditional
Showerhead Included
No
Handshower Included
Yes
Prop 65 Label
true
Sidespray
false
Low Lead Compliant
false
UPC/CUPC Certified
true
Faucet Centers
7
DOE Certified
true
Hose Included
true
Pullout Spray
false
Faucet Holes
2

Dimensions

Height
Shower: 7-3/8", Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
13.25
Item Width (Inch)
7.06
Item Height (Inch)
11.5
Max Deck Thickness
1.5

Description

AE53T8 Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews