Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE8158DL

  • Zoro # G0833727


product price:  $734.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE8158DL
Zoro #
G0833727
UPC #
663370543579
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-5/16"
Depth
Shower: 7-5/16"
Item Height (Inch)
11.94
Item Length (Inch)
8.31
Item Width (Inch)
6.94

Details

Includes
Hand Shower
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Mounting Hole Center to Center
6-15/16"
Number of Handles
3
Faucet Handle Type
Lever
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Handle Material
Metal
Body Material
Brass
Material
Brass
Theme
Modern
Prop 65 Label
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
Hose Included
false
Showerhead Flow Rate (GPM)
0
Collection
Concord
Faucet Holes
2
Showerhead Included
No
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Drain Included
No
CEC Certified
true
DOE Certified
true
UPC/CUPC Certified
true
Handles Included
true
Faucet Centers
6-15/16
Handle Style
Lever
Item Weight (lbs)
8.65

Description

AE8158DL 7 In. Adjustable Wall Mount Tub Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.