Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # AE9T8

  • Zoro # G0833928


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free 1/4 Turn Ceramic Disc Cartridge, Vacuum Breaker Backflow Prevention On Hand Shower, Elegant Porcelain Lever Handle, Different Handle Options Available
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE9T8
Zoro #
G0833928
UPC #
663370332272
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 3-1/8"
Max Deck Thickness
1.25
Item Width (Inch)
7.19
Item Height (Inch)
12.56
Item Length (Inch)
9.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip Free 1/4 Turn Ceramic Disc Cartridge, Vacuum Breaker Backflow Prevention On Hand Shower, Elegant Porcelain Lever Handle, Different Handle Options Available
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Number of Handles
3
Faucet Handle Type
Lever
Faucet Finish
Brushed Nickel
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Faucet Operation
Standard
Handle Material
Porcelain
Material
Brass
Low Lead Compliant
false
Faucet Centers
3-3/8
Showerhead Included
No
Pullout Spray
false
Handles Included
true
Faucet Holes
2
DOE Certified
true
UPC/CUPC Certified
true
Drain Included
No
Handle Style
Lever
CEC Certified
true
Sidespray
false
Collection
Aqua Vintage
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
8.27
Handshower Included
Yes
Theme
Traditional
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Hose Included
true
Showerhead Flow Rate (GPM)
0

Description

AE9T8 Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.