Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC1009T8

  • Zoro # G0834183


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Hand Shower with 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC1009T8
Zoro #
G0834183
UPC #
663370047039
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-11/16", Lever: 3-1/8"
Item Length (Inch)
10
Item Height (Inch)
4.75
Item Width (Inch)
6

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Hand Shower with 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Faucet Operation
Standard
Body Material
Brass
Handle Material
Porcelain
Faucet Finish
Brushed Nickel
Number of Handles
3
Material
Brass
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
Handshower Included
Yes
Drain Included
No
Sidespray
false
Collection
Vintage
Low Lead Compliant
false
Faucet Holes
2
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Faucet Centers
3-3/8"
Hose Included
true
Handles Included
true
Handle Style
Lever
CEC Certified
true
Item Weight (lbs)
8.57
DOE Certified
true
Theme
Traditional
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
Pullout Spray
false

Description

CC1009T8 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.