Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC11T8

  • Zoro # G0835748


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC11T8
Zoro #
G0835748
UPC #
663370095214
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-5/16", Lever: 3-1/8"
Item Width (Inch)
9.5
Item Length (Inch)
10
Item Height (Inch)
7.38

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
3
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Faucet Operation
Standard
Material
Brass
Sidespray
false
Pullout Spray
false
UPC/CUPC Certified
true
Hose Included
true
Faucet Holes
2
Faucet Centers
3-3/8"
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
CEC Certified
true
Handshower Included
Yes
Drain Included
No
Prop 65 Label
true
Theme
Traditional
Low Lead Compliant
false
Showerhead Included
No
Item Weight (lbs)
7.72
Handle Style
Lever
DOE Certified
true
Collection
Vintage
Handles Included
true
Spout Flow Rate (GPM)
7

Description

CC11T8 3-38 In. Wall Tub Filler,w/Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.