Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC461T8

  • Zoro # G0838408


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC461T8
Zoro #
G0838408
UPC #
663370095016
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Length (Inch)
13.13
Item Width (Inch)
12
Item Height (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Mounting Hole Center to Center
3-3/8" to 10"
Faucet Operation
Standard
Handle Material
Porcelain
Body Material
Brass
Faucet Finish
Brushed Nickel
Faucet Handle Type
Lever
Number of Handles
3
Material
Brass
Faucet Holes
2
Item Weight (lbs)
10.44
Theme
Traditional
Prop 65 Label
true
Faucet Centers
7" Adjustable Center
Collection
Vintage
Low Lead Compliant
false
Hose Included
true
CEC Certified
true
UPC/CUPC Certified
false
Handle Style
Lever
Spout Flow Rate (GPM)
7
Handshower Included
Yes
DOE Certified
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Handles Included
true
Drain Included
No
Sidespray
false

Description

CC461T8 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.