Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC49T8

  • Zoro # G0838548


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC49T8
Zoro #
G0838548
UPC #
663370096471
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.88"
Depth
Lever: 3"
Item Width (Inch)
4.06
Item Height (Inch)
3.06
Item Length (Inch)
6.44

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Connection
3/4"-14 NPS
Handle Material
Porcelain
Faucet Finish
Brushed Nickel
Number of Handles
2
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Faucet Handle Type
Cross
Material
Brass
Handles Included
true
Handshower Included
No
Faucet Centers
3-3/8"
Low Lead Compliant
false
CEC Certified
false
UPC/CUPC Certified
true
Drain Included
No
Theme
Traditional
Handle Style
Cross
Collection
Vintage
Pullout Spray
false
Prop 65 Label
true
Hose Included
false
Showerhead Included
No
Sidespray
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
DOE Certified
false
Item Weight (lbs)
3.72
Faucet Holes
2

Description

CC49T8 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.