Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC553T8

  • Zoro # G0839038


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC553T8
Zoro #
G0839038
UPC #
663370094736
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
7
Item Length (Inch)
11.5
Item Width (Inch)
8.81

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Hand Shower With 59" Hose
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Faucet Finish
Brushed Nickel
Number of Handles
3
Mounting Hole Center to Center
7"
Handle Material
Porcelain
Body Material
Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
Material
Brass
Showerhead Included
No
Drain Included
No
Hose Included
true
Faucet Holes
2
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Handles Included
true
Prop 65 Label
true
Handle Style
Lever
Handshower Included
Yes
Sidespray
false
Collection
Vintage
DOE Certified
true
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Faucet Centers
7"
CEC Certified
true
Item Weight (lbs)
8.68
Theme
Traditional

Description

CC553T8 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.