Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC71T8
  • Zoro # G0841619

product price: 
$
301.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Featuring Metal Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CC71T8
Zoro #
G0841619
UPC #
663370096242
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Featuring Metal Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Faucet Operation
Standard
Faucet Finish
Brushed Nickel
Body Material
Brass
Handle Material
Metal
Number of Handles
2
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8"
Material
Brass
Faucet Holes
2
Spout Flow Rate (GPM)
7
Hose Included
false
Drain Included
No
Handles Included
true
Handle Style
Lever
CEC Certified
false
Sidespray
false
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
DOE Certified
false
Pullout Spray
false
Item Weight (lbs)
3.5
Prop 65 Label
true
Faucet Centers
3-3/8"
Collection
Vintage
Handshower Included
No
UPC/CUPC Certified
true
Showerhead Included
No
Theme
Traditional

Dimensions

Height
Spout: 10-1/16"
Item Length (Inch)
9.5
Item Height (Inch)
4.75
Item Width (Inch)
9.5

Description

CC71T8 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.