Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # CC73T8

  • Zoro # G0840158


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC73T8
Zoro #
G0840158
UPC #
663370096259
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-1/16"
Item Width (Inch)
9.5
Item Height (Inch)
4.75
Item Length (Inch)
9.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, Featuring Porcelain Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Faucet Finish
Brushed Nickel
Faucet Operation
Standard
Body Material
Brass
Number of Handles
2
Handle Material
Porcelain
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8"
Material
Brass
Pullout Spray
false
Theme
Traditional
Prop 65 Label
true
Handle Style
Lever
Hose Included
false
Handles Included
true
DOE Certified
false
Handshower Included
No
Collection
Vintage
Drain Included
No
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Showerhead Included
No
Faucet Centers
3-3/8"
Faucet Holes
2
Sidespray
false
UPC/CUPC Certified
true
Low Lead Compliant
false
Item Weight (lbs)
2.98

Description

CC73T8 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.