Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount

  • Mfr # KS285SN

  • Zoro # G0856215


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS285SN
Zoro #
G0856215
UPC #
663370327971
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout, 4-5/16", Handle: 3"
Width
Handle: 3"
Item Length (Inch)
9.13
Item Height (Inch)
6
Item Width (Inch)
7

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Hardisc Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Body Material
Brass
Faucet Handle Type
Cross
Mounting Hole Center to Center
6"
Faucet Finish
Brushed Nickel
Number of Handles
3
Handle Material
Metal
Material
Brass
Handshower Included
Yes
CEC Certified
true
Handle Style
Cross
Handles Included
true
Item Weight (lbs)
7.13
Drain Included
No
Low Lead Compliant
false
Pullout Spray
false
Sidespray
false
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Faucet Centers
6
Prop 65 Label
true
Hose Included
false
Spout Flow Rate (GPM)
7
DOE Certified
true
Theme
Traditional
Collection
Essex

Description

KS285SN 3-1/2 In.X8-1/2 In. Wall Mount Clawf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.