Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # CCK2678

  • Zoro # G3107845


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Nickel
Width
7.25
Length
69
Height
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCK2678
Zoro #
G3107845
UPC #
663370122903
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.25
Length
69
Height
6
Depth
Shower: 6", Spout: 7-1/4"
Face Dia.
Shower Head: 4-7/8"
Item Height (Inch)
6
Item Width (Inch)
7.25
Item Length (Inch)
69

Details

Material
Brass
Color
Brushed Nickel
Weight
8.86
Finish
Brushed Nickel
Handle Material
Metal
ADA Compliant
true
Number of Holes
2
Mounting Type
Wall Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Connection
1/2"-14 IPS
Features
Premium Solid Brass Construction, Complete Tub and Shower Package, Includes: Tub Filler with Shower Head and Riser, 91 Shower Spray Nozzles
Number of Handles
2
Item
Wall-Mount Clawfoot Tub Faucet
Showerhead Flow Rate (GPM)
2
Sidespray
false
UPC/CUPC Certified
false
Faucet Centers
6
Prop 65 Label
true
Handshower Included
No
Low Lead Compliant
false
Theme
Traditional
Faucet Holes
2
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Drain Included
No
Handle Style
Cross
Item Weight (lbs)
8.86
CEC Certified
false
Collection
Vintage
Handles Included
true
Showerhead Included
Yes
Pullout Spray
false
DOE Certified
false

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed nickel finish. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.