Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS286SN

  • Zoro # G0856425


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Includes
Stainless Steel Hose
Features
Drip Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Shower: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS286SN
Zoro #
G0856425
UPC #
663370328107
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-15/16"
Item Height (Inch)
6
Item Width (Inch)
7.25
Item Length (Inch)
9.13

Details

Includes
Stainless Steel Hose
Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip Free Ceramic Disc Cartridge, Cross Handles for Easy Rotation
Flow Rate
Spout: 7.0 gpm; Shower: 1.8 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Hand Held
Connection
1/2"-14 NPT
Faucet Handle Type
Cross
Body Material
Brass
Faucet Operation
Standard
Mounting Hole Center to Center
6"
Handle Material
Metal
Faucet Finish
Brushed Nickel
Number of Handles
3
Material
Brass
Item Weight (lbs)
7.13
Prop 65 Label
true
Faucet Holes
2
Handshower Included
Yes
DOE Certified
true
Theme
Traditional
Spout Flow Rate (GPM)
7
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Hose Included
false
Low Lead Compliant
false
Handles Included
true
Showerhead Included
No
Faucet Centers
6
Collection
Essex
UPC/CUPC Certified
true
Handle Style
Cross
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Pullout Spray
false
Sidespray
false

Description

KS286SN 6 In. 3-1/2 In. - 8-1/2 In. Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.