Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE21T5

  • Zoro # G0832223


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability
Flow Rate
7.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE21T5
Zoro #
G0832223
UPC #
663370462764
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-9/16", Lever: 3-3/8"
Item Width (Inch)
5.44
Item Height (Inch)
10.94
Max Deck Thickness
1.25
Item Length (Inch)
9.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long Lasting Durability
Flow Rate
7.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Number of Handles
3
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Handle Material
Porcelain
Mounting Hole Center to Center
3-3/8"
Material
Brass
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Faucet Centers
3-3/8
Pullout Spray
false
Prop 65 Label
true
CEC Certified
true
Collection
Vintage
Spout Flow Rate (GPM)
7
Handles Included
true
Handshower Included
Yes
Theme
Traditional
Faucet Holes
2
Item Weight (lbs)
8.14
Showerhead Included
No
Drain Included
No
Sidespray
false
Low Lead Compliant
false
Handle Style
Lever
UPC/CUPC Certified
true
DOE Certified
true

Description

AE21T5 3-38 In. Wall Mount 3-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.