Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE35T5

  • Zoro # G0832668


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
10.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE35T5
Zoro #
G0832668
UPC #
663370463075
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2"
Depth
Lever: 3-1/8"
Item Width (Inch)
1.63
Item Length (Inch)
9.63
Item Height (Inch)
4.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
10.2 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Body Material
Brass
Handle Material
Porcelain
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8"
Number of Handles
2
Material
Brass
Handshower Included
No
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Low Lead Compliant
false
Handles Included
true
Collection
Vintage
Pullout Spray
false
Pulldown Spray
false
Drain Included
No
CEC Certified
false
Hose Included
false
Handle Style
Lever
DOE Certified
false
Showerhead Included
No
Sidespray
false
Faucet Holes
2
Prop 65 Label
true
Item Weight (lbs)
2.57
Faucet Centers
3-3/8
Showerhead Flow Rate (GPM)
0
Theme
Traditional

Description

AE35T5 3-38 In. Wall Mount 2-Handle Tub Fa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.