Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE7T5

  • Zoro # G0833483


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE7T5
Zoro #
G0833483
UPC #
663370332227
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 3-1/16"
Item Height (Inch)
12.5
Item Width (Inch)
7.19
Item Length (Inch)
9.25
Max Deck Thickness
1.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Lever Handle Style
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Handle Material
Brass
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Body Material
Brass
Material
Brass
DOE Certified
true
Hose Included
true
Theme
Traditional
Sidespray
false
Handshower Included
Yes
Pullout Spray
false
Faucet Centers
3-3/8
Showerhead Flow Rate (GPM)
0
Drain Included
No
Low Lead Compliant
false
Collection
Aqua Vintage
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Handle Style
Lever
Handles Included
true
CEC Certified
true
Showerhead Included
No
Prop 65 Label
true
UPC/CUPC Certified
true
Faucet Holes
2
Item Weight (lbs)
8.27

Description

AE7T5 Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.