Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE7T5FL

  • Zoro # G0833368


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE7T5FL
Zoro #
G0833368
UPC #
663370334542
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 2-7/8"
Item Height (Inch)
9.44
Item Length (Inch)
7.19
Item Width (Inch)
9.69

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Number of Handles
3
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Handle Material
Metal
Material
Brass
Showerhead Flow Rate (GPM)
0
Drain Included
No
UPC/CUPC Certified
true
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Collection
Royale
Faucet Holes
2
Handshower Included
Yes
Prop 65 Label
true
Low Lead Compliant
false
Sidespray
false
Faucet Centers
3-3/8
Hose Included
true
Spout Flow Rate (GPM)
7
Showerhead Included
No
CEC Certified
true
Pullout Spray
false
Handles Included
true
Theme
Traditional
Handle Style
Lever
Item Weight (lbs)
8.27

Description

AE7T5FL Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.