Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE7T5TAL

  • Zoro # G0833377


product price:  $513.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE7T5TAL
Zoro #
G0833377
UPC #
663370334689
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 2-15/16"
Item Height (Inch)
9.44
Item Length (Inch)
7.19
Item Width (Inch)
9.31

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Number of Handles
3
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Handle Material
Metal
Material
Brass
Sidespray
false
UPC/CUPC Certified
true
Handle Style
Lever
Handshower Included
Yes
Drain Included
No
Collection
Tudor
Theme
Traditional
Showerhead Included
No
Prop 65 Label
true
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Item Weight (lbs)
8.27
DOE Certified
true
Handles Included
true
Faucet Centers
3-3/8
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Hose Included
true
Low Lead Compliant
false

Description

AE7T5TAL Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.