Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE8155DL
  • Zoro # G0833587

product price: 
$
660.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.9 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AE8155DL
Zoro #
G0833587
UPC #
663370543555
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-5/16"
Depth
Shower: 7-5/16"
Item Width (Inch)
6.94
Item Height (Inch)
11.94
Item Length (Inch)
8.31

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge
Flow Rate
7.9 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Number of Handles
3
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
6-15/16"
Material
Brass
Faucet Centers
6-15/16
UPC/CUPC Certified
true
Handles Included
true
Handshower Included
Yes
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Theme
Modern
Drain Included
No
CEC Certified
true
Item Weight (lbs)
8.65
Showerhead Included
No
Faucet Holes
2
Prop 65 Label
true
Collection
Concord
Handle Style
Lever
Spout Flow Rate (GPM)
7
DOE Certified
true
Hose Included
false
Handshower Flow Rate (GPM)
1.8

Description

AE8155DL 7 In. Adjustable Wall Mount Tub Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.