Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC1007T5

  • Zoro # G0834077


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC1007T5
Zoro #
G0834077
UPC #
663370046872
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-11/16", Lever, 3-1/16"
Item Width (Inch)
6
Item Length (Inch)
10
Item Height (Inch)
4.75

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Body Material
Brass
Material
Brass
Hose Included
true
Handle Style
Lever
Handshower Flow Rate (GPM)
1.8
Low Lead Compliant
false
Handles Included
true
Item Weight (lbs)
7.79
Sidespray
false
Spout Flow Rate (GPM)
7
Drain Included
No
Prop 65 Label
true
CEC Certified
true
Showerhead Included
No
Handshower Included
Yes
Collection
Vintage
DOE Certified
true
Pullout Spray
false
Faucet Centers
3-3/8"
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Theme
Traditional

Description

CC1007T5 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.