Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC1079T5

  • Zoro # G0834628


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC1079T5
Zoro #
G0834628
UPC #
663370047794
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 5-7/16"
Width
Lever: 3"
Depth
Lever: 2-3/8", Spout: 5-7/16"
Item Length (Inch)
6.5
Item Height (Inch)
6
Item Width (Inch)
5.44

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Handle Style: Cross
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Connection
3/4"-14 NPS
Handle Material
Porcelain
Number of Handles
2
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Material
Brass
DOE Certified
false
Prop 65 Label
true
Theme
Traditional
Collection
Vintage
Faucet Holes
2
Hose Included
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
3.52
Faucet Centers
3-3/8"
CEC Certified
false
Handle Style
Cross
UPC/CUPC Certified
true
Handles Included
true
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Pullout Spray
false
Sidespray
false
Drain Included
No

Description

CC1079T5 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.