Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC457T5

  • Zoro # G0838137


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC457T5
Zoro #
G0838137
UPC #
663370117268
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
11.88
Item Length (Inch)
13.13
Item Width (Inch)
12

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Faucet Handle Type
Lever
Handle Material
Metal
Number of Handles
3
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
3-3/8" to 10"
Body Material
Brass
Faucet Operation
Standard
Material
Brass
Prop 65 Label
true
Faucet Holes
2
Theme
Traditional
Spout Flow Rate (GPM)
7
Handle Style
Lever
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Handles Included
true
Hose Included
true
Drain Included
No
UPC/CUPC Certified
false
Collection
Vintage
Showerhead Included
No
Low Lead Compliant
false
Item Weight (lbs)
10.44
CEC Certified
true
Sidespray
false
Faucet Centers
7" Adjustable Center
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes

Description

CC457T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.