Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC463T5

  • Zoro # G0838469


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-10? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC463T5
Zoro #
G0838469
UPC #
663370085406
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-3/4", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3-1/4"
Item Length (Inch)
10.19
Item Height (Inch)
11.88
Item Width (Inch)
8.38

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-10? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Handle Material
Metal
Number of Handles
3
Body Material
Brass
Mounting Hole Center to Center
3-3/8" to 10"
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Material
Brass
Theme
Traditional
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Drain Included
No
Hose Included
true
Item Weight (lbs)
10.44
UPC/CUPC Certified
false
Sidespray
false
Handshower Included
Yes
Low Lead Compliant
false
CEC Certified
true
Faucet Holes
2
Faucet Centers
7" Adjustable Center
Handles Included
true
Prop 65 Label
true
Handle Style
Cross
DOE Certified
true
Spout Flow Rate (GPM)
7
Collection
Vintage
Showerhead Included
No

Description

CC463T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.