Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC465T5

  • Zoro # G0838399


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-10? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC465T5
Zoro #
G0838399
UPC #
663370094996
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-3/4", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3"
Item Width (Inch)
8.56
Item Length (Inch)
10.06
Item Height (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-10? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Mounting Hole Center to Center
3-3/8" to 10"
Faucet Operation
Standard
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
Number of Handles
3
Body Material
Brass
Handle Material
Porcelain
Material
Brass
Theme
Traditional
Hose Included
true
Handshower Included
Yes
Low Lead Compliant
false
Drain Included
No
CEC Certified
true
Showerhead Included
No
Faucet Holes
2
Item Weight (lbs)
8.68
UPC/CUPC Certified
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
Faucet Centers
7" Adjustable Center
Sidespray
false
Handles Included
true
DOE Certified
true
Collection
Vintage
Handshower Flow Rate (GPM)
1.8
Handle Style
Cross
Pullout Spray
false
Spout Flow Rate (GPM)
7

Description

CC465T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.