Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # AE83T5

  • Zoro # G0833788


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
11.4 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AE83T5
Zoro #
G0833788
UPC #
663370505355
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-1/8", Lever: 3-1/16"
Item Length (Inch)
9.25
Item Height (Inch)
12.25
Item Width (Inch)
7.44
Max Deck Thickness
1.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
11.4 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
3-3/8"
Faucet Operation
Standard
Faucet Handle Type
Lever
Handle Material
Porcelain
Number of Handles
2
Body Material
Brass
Material
Brass
Hose Included
false
CEC Certified
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Sidespray
false
Theme
Traditional
DOE Certified
false
Collection
Vintage
Drain Included
No
Item Weight (lbs)
5.78
Pullout Spray
false
Faucet Centers
3-3/8
Faucet Holes
2
UPC/CUPC Certified
true
Handles Included
true
Showerhead Included
No
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Pulldown Spray
false
Prop 65 Label
true

Description

AE83T5 3-38 In. Adjustable Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.