Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC51T5

  • Zoro # G0838688


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC51T5
Zoro #
G0838688
UPC #
663370094484
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
8.34
Item Length (Inch)
13
Item Width (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves, 3-3/8?-11? Adjustable Wall Mount Swing Arms
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Number of Handles
3
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Mounting Hole Center to Center
3-3/8" to 11"
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Material
Brass
Showerhead Flow Rate (GPM)
0
Handshower Included
Yes
Handle Style
Lever
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
UPC/CUPC Certified
true
Faucet Centers
7" Adjustable Center
Spout Flow Rate (GPM)
7
DOE Certified
true
Item Weight (lbs)
9.67
Faucet Holes
2
Handles Included
true
Sidespray
false
Low Lead Compliant
false
Hose Included
true
Prop 65 Label
true
CEC Certified
true
Theme
Traditional
Collection
Vintage
Drain Included
No
Pullout Spray
false

Description

CC51T5 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.