Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC541T5

  • Zoro # G0838846


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC541T5
Zoro #
G0838846
UPC #
663370034459
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
7
Item Length (Inch)
11.88
Item Width (Inch)
11.44

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Body Material
Brass
Number of Handles
3
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Faucet Handle Type
Lever
Material
Brass
Faucet Centers
7"
Collection
Vintage
Faucet Holes
2
Spout Flow Rate (GPM)
7
Theme
Traditional
Hose Included
true
Low Lead Compliant
false
Drain Included
No
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
Pullout Spray
false
DOE Certified
true
Handle Style
Lever
Sidespray
false
Showerhead Included
No
Handshower Included
Yes
Item Weight (lbs)
9.67
Showerhead Flow Rate (GPM)
0
Handles Included
true
UPC/CUPC Certified
true
CEC Certified
true

Description

CC541T5 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.