Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC549T5

  • Zoro # G0838925


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC549T5
Zoro #
G0838925
UPC #
663370034497
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3"
Item Width (Inch)
11.44
Item Length (Inch)
11.88
Item Height (Inch)
7

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
CUPC Certified
Handle Material
Porcelain
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Cross
Number of Handles
3
Mounting Hole Center to Center
7"
Material
Brass
Handshower Included
Yes
Prop 65 Label
true
Hose Included
true
Handshower Flow Rate (GPM)
1.8
DOE Certified
true
Collection
Vintage
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Drain Included
No
Spout Flow Rate (GPM)
7
Showerhead Included
No
Handles Included
true
Handle Style
Cross
Sidespray
false
Faucet Holes
2
Item Weight (lbs)
9.67
Theme
Traditional
Low Lead Compliant
false
Pullout Spray
false
Faucet Centers
7"
UPC/CUPC Certified
true

Description

CC549T5 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.