Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC557T5

  • Zoro # G0839205


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC557T5
Zoro #
G0839205
UPC #
663370094705
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3-1/4"
Item Length (Inch)
11.5
Item Height (Inch)
7
Item Width (Inch)
8.81

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
CUPC Certified
Handle Material
Metal
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
Number of Handles
3
Body Material
Brass
Mounting Hole Center to Center
7"
Faucet Operation
Standard
Material
Brass
CEC Certified
true
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Item Weight (lbs)
8.68
Pullout Spray
false
Handles Included
true
Hose Included
true
Drain Included
No
Faucet Centers
7"
Showerhead Included
No
Sidespray
false
DOE Certified
true
UPC/CUPC Certified
true
Collection
Vintage
Showerhead Flow Rate (GPM)
0
Faucet Holes
2
Prop 65 Label
true
Handle Style
Cross
Handshower Included
Yes
Low Lead Compliant
false
Theme
Traditional

Description

CC557T5 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.