Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount

  • Mfr # CC7T5

  • Zoro # G0840307


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC7T5
Zoro #
G0840307
UPC #
663370095177
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-5/16"
Item Length (Inch)
10
Item Height (Inch)
7.38
Item Width (Inch)
9.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Standards
cUPC Certified
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Body Material
Brass
Number of Handles
3
Handle Material
Metal
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Material
Brass
CEC Certified
true
Collection
Vintage
Handle Style
Lever
Sidespray
false
Handles Included
true
Showerhead Included
No
Theme
Traditional
Item Weight (lbs)
8.16
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Faucet Holes
2
Hose Included
true
Drain Included
No
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Faucet Centers
3-3/8"
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
true
Low Lead Compliant
false
Pullout Spray
false

Description

CC7T5 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.