Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC41T2

  • Zoro # G0837787


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC41T2
Zoro #
G0837787
UPC #
663370096334
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 1-7/8"
Item Width (Inch)
4
Item Length (Inch)
9.5
Item Height (Inch)
3.38

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Connection
3/4"-14 NPS
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Polished Brass
Handle Material
Metal
Mounting Hole Center to Center
3-3/8"
Faucet Handle Type
Lever
Number of Handles
2
Material
Brass
Item Weight (lbs)
3.72
CEC Certified
false
Theme
Traditional
Sidespray
false
DOE Certified
false
Collection
Vintage
Pullout Spray
false
Hose Included
false
Drain Included
No
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Handle Style
Lever
Handles Included
true
Faucet Centers
3-3/8"
Faucet Holes
2
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
UPC/CUPC Certified
true

Description

CC41T2 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.