Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC555T2

  • Zoro # G0839135


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC555T2
Zoro #
G0839135
UPC #
663370094644
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
7.25
Item Height (Inch)
7
Item Length (Inch)
11.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
CUPC Certified
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Number of Handles
3
Faucet Finish
Polished Brass
Mounting Hole Center to Center
7"
Handle Material
Porcelain
Material
Brass
CEC Certified
true
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Theme
Traditional
Handles Included
true
Drain Included
No
Pullout Spray
false
Faucet Holes
2
Handshower Included
Yes
Hose Included
true
Faucet Centers
7"
Collection
Vintage
Showerhead Included
No
Prop 65 Label
true
Sidespray
false
Item Weight (lbs)
8.68
DOE Certified
true
Low Lead Compliant
false
Handle Style
Lever
Showerhead Flow Rate (GPM)
0

Description

CC555T2 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.