Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC557T2

  • Zoro # G0839309


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC557T2
Zoro #
G0839309
UPC #
663370094651
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3-1/4"
Item Length (Inch)
11.5
Item Width (Inch)
8.81
Item Height (Inch)
7

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
CUPC Certified
Number of Handles
3
Mounting Hole Center to Center
7"
Handle Material
Metal
Faucet Handle Type
Cross
Body Material
Brass
Faucet Finish
Polished Brass
Faucet Operation
Standard
Material
Brass
CEC Certified
true
UPC/CUPC Certified
true
Pullout Spray
false
Handshower Included
Yes
Handles Included
true
Theme
Traditional
Faucet Centers
7"
Prop 65 Label
true
Showerhead Included
No
Sidespray
false
Item Weight (lbs)
8.68
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Handshower Flow Rate (GPM)
1.8
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Collection
Vintage
Drain Included
No
Hose Included
true
Handle Style
Cross
DOE Certified
true

Description

CC557T2 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.