Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # CC57T2

  • Zoro # G0839284


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC57T2
Zoro #
G0839284
UPC #
663370094460
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Height (Inch)
7.5
Item Length (Inch)
11.56
Item Width (Inch)
10.13

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Hand Held Shower
Connection
1/2"-14 NPS
Body Material
Brass
Number of Handles
3
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8" to 11"
Faucet Finish
Polished Brass
Handle Material
Metal
Faucet Handle Type
Cross
Material
Brass
Handle Style
Cross
Showerhead Included
No
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Prop 65 Label
true
UPC/CUPC Certified
true
Item Weight (lbs)
9.67
Hose Included
true
Handshower Included
Yes
Low Lead Compliant
false
CEC Certified
true
Collection
Vintage
Showerhead Flow Rate (GPM)
0
Sidespray
false
DOE Certified
true
Theme
Traditional
Faucet Centers
7" Adjustable Center
Drain Included
No
Handles Included
true
Faucet Holes
2
Pullout Spray
false

Description

CC57T2 Adjustable Center Wall Mount Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.