Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount

  • Mfr # KS285PB

  • Zoro # G0856136


product price:  $514.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS285PB
Zoro #
G0856136
UPC #
663370327964
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout, 4-5/16", Handle: 3"
Width
Handle: 3"
Item Length (Inch)
9.13
Item Width (Inch)
7
Item Height (Inch)
6

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed for Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Faucet Operation
Standard
Body Material
Brass
Handle Material
Metal
Number of Handles
3
Mounting Hole Center to Center
6"
Faucet Handle Type
Cross
Faucet Finish
Polished Brass
Material
Brass
Collection
Essex
DOE Certified
true
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Faucet Holes
2
Showerhead Included
No
Low Lead Compliant
false
Handle Style
Cross
Faucet Centers
6
Sidespray
false
Hose Included
false
CEC Certified
true
Drain Included
No
Prop 65 Label
true
Handshower Included
Yes
Item Weight (lbs)
7.13
Handshower Flow Rate (GPM)
1.8
Pullout Spray
false
Theme
Traditional
UPC/CUPC Certified
true
Handles Included
true

Description

KS285PB 3-1/2 In.X8-1/2 In. Wall Mount Clawf

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.