Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE556T1

  • Zoro # G0832975


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE556T1
Zoro #
G0832975
UPC #
663370468629
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8", Lever: 4-1/16"
Item Length (Inch)
13.25
Item Width (Inch)
6.88
Max Deck Thickness
1.25
Item Height (Inch)
11.5

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
13.3 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
3
Handle Material
Porcelain;Brass
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Mounting Hole Center to Center
7"
Material
Brass
Item Weight (lbs)
8.68
Handshower Flow Rate (GPM)
1.8
Showerhead Included
No
Spout Flow Rate (GPM)
7
Handshower Included
Yes
Low Lead Compliant
false
Collection
Vintage
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Faucet Holes
2
Theme
Traditional
Sidespray
false
UPC/CUPC Certified
true
Hose Included
true
DOE Certified
true
Faucet Centers
7
Handles Included
true
CEC Certified
true
Prop 65 Label
true
Drain Included
No
Handle Style
Lever

Description

AE556T1 7 In. Wall Mount 2-Handle Tub Fauce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.