Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE58T1

  • Zoro # G0833176


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE58T1
Zoro #
G0833176
UPC #
663370468568
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 7-3/8", Spout: 4-1/8", Lever: 4-1/16"
Max Deck Thickness
1.5
Item Width (Inch)
7.06
Item Height (Inch)
11.5
Item Length (Inch)
7

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Handle Type
Cross
Faucet Operation
Standard
Number of Handles
3
Handle Material
Brass
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
7"
Body Material
Brass
Material
Brass
Handle Style
Cross
Prop 65 Label
true
Low Lead Compliant
false
Pullout Spray
false
Handshower Included
Yes
DOE Certified
true
UPC/CUPC Certified
true
Theme
Traditional
Hose Included
true
Handles Included
true
Sidespray
false
Faucet Centers
7
CEC Certified
true
Drain Included
No
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.67
Showerhead Included
No
Faucet Holes
2
Handshower Flow Rate (GPM)
1.8
Showerhead Flow Rate (GPM)
0
Collection
Aqua Vintage

Description

AE58T1 7 In. Adjustable Wall Mount 2-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.