Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE82T1

  • Zoro # G0833745


product price:  $301.99
/ea
Free Shipping & Returns

Key Features

Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
11.4 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE82T1
Zoro #
G0833745
UPC #
663370462955
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-1/8", Lever: 3-1/16"
Item Width (Inch)
7.44
Max Deck Thickness
1.5
Item Height (Inch)
12.19
Item Length (Inch)
9.25

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Drip-Free Ceramic Disc Cartridge, Designed For Long-Lasting Durability, Easy-To-Clean
Flow Rate
11.4 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2"-14 NPS
Standards
cUPC Certified
Faucet Finish
Polished Chrome
Handle Material
Brass
Faucet Operation
Standard
Number of Handles
2
Faucet Handle Type
Lever
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Material
Brass
Handshower Included
No
CEC Certified
false
Pullout Spray
false
Theme
Traditional
Drain Included
No
Low Lead Compliant
false
Faucet Holes
2
Sidespray
false
Handle Style
Lever
Spout Flow Rate (GPM)
7
Hose Included
false
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Showerhead Included
No
UPC/CUPC Certified
true
Faucet Centers
3-3/8
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
5.25
Pulldown Spray
false
Collection
Vintage
Handles Included
true
DOE Certified
false

Description

AE82T1 3-38 In. Adjustable Wall Mount 2-Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.