Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE8T1FL

  • Zoro # G0833903


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE8T1FL
Zoro #
G0833903
UPC #
663370334528
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 2-7/8"
Item Width (Inch)
9.69
Item Height (Inch)
9.44
Item Length (Inch)
7.19

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Body Material
Brass
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Operation
Standard
Mounting Hole Center to Center
3-3/8"
Faucet Finish
Polished Chrome
Number of Handles
3
Material
Brass
Theme
Traditional
Sidespray
false
Drain Included
No
Handshower Included
Yes
Handle Style
Lever
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Pullout Spray
false
CEC Certified
true
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Collection
Royale
Faucet Centers
3-3/8
Item Weight (lbs)
8.27
Low Lead Compliant
false
Handles Included
true
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
Showerhead Included
No

Description

AE8T1FL Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.