Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE8T1WLL

  • Zoro # G0833885


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE8T1WLL
Zoro #
G0833885
UPC #
663370334603
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 9-7/16", Lever: 3-9/16"
Item Width (Inch)
9.44
Item Length (Inch)
7.19
Item Height (Inch)
9.44

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
Lever Handle Style
Flow Rate
7.5 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Handle Material
Acrylic
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8"
Number of Handles
3
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Material
Brass
Handle Style
Lever
Low Lead Compliant
false
Prop 65 Label
true
Theme
Traditional
UPC/CUPC Certified
true
Faucet Holes
2
Showerhead Flow Rate (GPM)
0
Handles Included
true
Faucet Centers
3-3/8
Collection
Wilshire
Handshower Included
Yes
Pullout Spray
false
Showerhead Included
No
CEC Certified
true
Hose Included
true
Sidespray
false
DOE Certified
true
Item Weight (lbs)
8.27
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
1.8
Drain Included
No

Description

AE8T1WLL Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.