Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC10T1

  • Zoro # G0835005


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC10T1
Zoro #
G0835005
UPC #
663370080739
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 10-5/16", Lever: 3-1/8"
Item Height (Inch)
7.38
Item Width (Inch)
9.5
Item Length (Inch)
10

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Number of Handles
3
Faucet Operation
Standard
Faucet Handle Type
Lever
Mounting Hole Center to Center
3-3/8"
Handle Material
Porcelain
Faucet Finish
Polished Chrome
Body Material
Brass
Material
Brass
Drain Included
No
Prop 65 Label
true
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
1.8
Item Weight (lbs)
8.16
DOE Certified
true
Handle Style
Lever
Hose Included
true
CEC Certified
true
Showerhead Included
No
Theme
Traditional
Spout Flow Rate (GPM)
7
Pullout Spray
false
Collection
Vintage
Faucet Holes
2
Sidespray
false
Handshower Included
Yes
Handles Included
true
Faucet Centers
3-3/8"
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false

Description

CC10T1 3-38 In. Wall Tub Filler,w/Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.