Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC542T1

  • Zoro # G0838873


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC542T1
Zoro #
G0838873
UPC #
663370034350
Country of Origin
Taiwan, Province of China

Dimensions

Height
12-1/8"
Width
13-1/8"
Depth
11-7/8"
Item Length (Inch)
11.88
Item Width (Inch)
11.44
Item Height (Inch)
7

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS
Material
Brass
Number of Handles
3
Handle Material
Metal
Sidespray
false
UPC/CUPC Certified
true
Showerhead Included
No
Handles Included
true
Handshower Included
Yes
Spout Flow Rate (GPM)
7
Theme
Traditional
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Faucet Holes
2
Faucet Centers
7"
Drain Included
No
Prop 65 Label
true
Handle Style
Lever
DOE Certified
true
Collection
Vintage
CEC Certified
true
Item Weight (lbs)
9.67
Handshower Flow Rate (GPM)
1.8
Hose Included
true

Description

CC542T1 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.