Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC544T1

  • Zoro # G0838785


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC544T1
Zoro #
G0838785
UPC #
663370034367
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
11.44
Item Height (Inch)
7
Item Length (Inch)
11.88

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Body Material
Brass
Number of Handles
3
Faucet Handle Type
Lever
Mounting Hole Center to Center
7"
Handle Material
Porcelain
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Material
Brass
Prop 65 Label
true
Theme
Traditional
Drain Included
No
Handshower Included
Yes
Item Weight (lbs)
9.67
Showerhead Included
No
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Hose Included
true
Collection
Vintage
Sidespray
false
CEC Certified
true
Handles Included
true
UPC/CUPC Certified
true
Pullout Spray
false
Handle Style
Lever
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Faucet Centers
7"
Showerhead Flow Rate (GPM)
0
Faucet Holes
2

Description

CC544T1 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.