Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC556T1

  • Zoro # G0839126


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC556T1
Zoro #
G0839126
UPC #
663370094590
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 4-1/16", Spout: 4-1/8"
Item Width (Inch)
7.25
Item Length (Inch)
11.5
Item Height (Inch)
7

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held Shower
Connection
3/4"-14 NPS
Standards
cUPC Certified
Faucet Handle Type
Lever
Mounting Hole Center to Center
7"
Number of Handles
3
Faucet Finish
Polished Chrome
Handle Material
Porcelain
Body Material
Brass
Faucet Operation
Standard
Material
Brass
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Drain Included
No
Low Lead Compliant
false
Hose Included
true
Prop 65 Label
true
DOE Certified
true
Pullout Spray
false
Item Weight (lbs)
8.68
Handle Style
Lever
Faucet Centers
7"
UPC/CUPC Certified
true
Theme
Traditional
Collection
Vintage
Handles Included
true
Handshower Included
Yes
Faucet Holes
2
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Showerhead Included
No

Description

CC556T1 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.