Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC558T1

  • Zoro # G0839336


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC558T1
Zoro #
G0839336
UPC #
663370094606
Country of Origin
Taiwan, Province of China

Dimensions

Height
Shower: 12-1/8", Lever: 4-1/16", Spout: 4-1/8"
Face Dia.
Knob: 3-1/4"
Item Length (Inch)
11.5
Item Height (Inch)
7
Item Width (Inch)
8.81

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
false
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
CUPC Certified
Number of Handles
3
Body Material
Brass
Mounting Hole Center to Center
7"
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Handle Material
Metal
Faucet Operation
Standard
Material
Brass
Drain Included
No
Showerhead Flow Rate (GPM)
0
CEC Certified
true
Handle Style
Cross
Prop 65 Label
true
Handshower Included
Yes
Collection
Vintage
Handles Included
true
Low Lead Compliant
false
UPC/CUPC Certified
true
Faucet Centers
7"
DOE Certified
true
Handshower Flow Rate (GPM)
1.8
Spout Flow Rate (GPM)
7
Faucet Holes
2
Showerhead Included
No
Sidespray
false
Pullout Spray
false
Hose Included
true
Item Weight (lbs)
8.68
Theme
Traditional

Description

CC558T1 7 In. Wall Mount Tub Filler,w/Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.