Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # CC64T1

  • Zoro # G0839713


product price:  $685.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC64T1
Zoro #
G0839713
UPC #
663370048579
Country of Origin
Taiwan, Province of China

Dimensions

Width
54"
Depth
24"
Item Width (Inch)
42
Item Length (Inch)
61
Item Height (Inch)
24

Details

Item
Wall-Mount Clawfoot Tub Faucet
Features
1/4 Turn Ceramic Disc Valves
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 NPS, 1/2" IPS
Number of Handles
3
Handle Material
Porcelain
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Faucet Handle Type
Lever
Body Material
Brass
Mounting Hole Center to Center
3-3/8"
Material
Brass
Showerhead Included
No
Faucet Holes
2
Sidespray
false
Theme
Traditional
Drain Included
No
Prop 65 Label
true
Handshower Included
No
Handle Style
Lever
Faucet Centers
3-3/8
Pullout Spray
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
17.15
Collection
Vintage
Low Lead Compliant
false
Hose Included
false
Handshower Flow Rate (GPM)
0
Handles Included
true
CEC Certified
false
UPC/CUPC Certified
true
Showerhead Flow Rate (GPM)
0
DOE Certified
false

Description

CC64T1 3-38 In. Wall Mount Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.